Breaker, Tenant Main, 100A, 2P, 240V, 25 kAIC, Type CCV

Item #: 945433

Cat #: CCVH2100

UPC: 786685368368

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

100 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Also known as: 786685368368, CCVH2100

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 100

Customer Reviews

No reviews for this product
(0)