VNTC Tray Cable, UnShielded, 16 AWG, 6 Conductors

Item #: 945325

Cat #: VNTC166

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 16 AWG, 6 Conductors

Overview

VNTC Tray Cable, UnShielded, 16 AWG, 6 Conductors
Also known as: VNTC166

Specifications

Material: Copper
Color: Black
Conductors: 6
Gauge: 16
Material: Copper
Conductors: 6
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)