This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Laser and Ink Jet Cold Temperature Vinyl Right-to-Know Labels - Color Bar. Brand Name: Brady-½. Type: Label. Special Features: Excellent Print Resolution, Withstands Extremely High Temperatures. Standard: ASTM D 2979. Color: Blue/Red/Yellow. Language: English. Included: 1 Pack of 25 Sheets, 4 Labels per Sheet (100 Labels). Material: Brady B-745 Vinyl. Height: 3.5 IN. Width: 5 IN. Indoor or Outdoor Use: Outdoor Use. Printer Type: Laser Printers. Labels per Package: 100. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Smear-Resistant. Adhesive Type: Permanent Acrylic.
Overview
Laser and Ink Jet Cold Temperature Vinyl Right-to-Know Labels - Color Bar. Brand Name: Brady-½. Type: Label. Special Features: Excellent Print Resolution, Withstands Extremely High Temperatures. Standard: ASTM D 2979. Color: Blue/Red/Yellow. Language: English. Included: 1 Pack of 25 Sheets, 4 Labels per Sheet (100 Labels). Material: Brady B-745 Vinyl. Height: 3.5 IN. Width: 5 IN. Indoor or Outdoor Use: Outdoor Use. Printer Type: Laser Printers. Labels per Package: 100. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Smear-Resistant. Adhesive Type: Permanent Acrylic.
Also known as: 754473592424, 59242
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)