First Energy Double Door Cabinet, 35.77" x 35.8" x 11"

Item #: 94493

Cat #: A800HCT1R

UPC: 783510187019

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Hinged Cover 400-800a Current Cabinet, Bulletin A90CT (Current Transformer), Size/Dims: 35.77" x 35.8" x 11", Material/Finish: Galvanized/Gray

Overview

Type 3R Hinged Cover 400-800a Current Cabinet, Bulletin A90CT (Current Transformer), Size/Dims: 35.77" x 35.8" x 11", Material/Finish: Galvanized/Gray
Also known as: 783510187019, A800HCT1R

Specifications

Depth: 11 in
Color: Gray
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3
Depth: 11 in
Width: 36 in
IP/NEMA Rating: NEMA 3
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)