This product may not be available in all locations.
Panelboard Enclosure, NEMA 3R/12, 86"H x 44"W x9.49"D
Item #: 94477
Cat #: HC4486WP
UPC: 785901231332
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Enclosure, NEMA 3R/12, 86 Inch Height x 44 Inch Width x 9.49 Inch Depth, HCR-U Series
Overview
Panelboard Enclosure, NEMA 3R/12, 86 Inch Height x 44 Inch Width x 9.49 Inch Depth, HCR-U Series
Also known as: 785901231332, HC4486WP
Specifications
Width: | 44 in |
Mounting: | Surface |
Amps: | 1200 |
Height: | 86 in |
Standards: | California Proposition 65 |
Depth: | 9.490 in |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Width: | 44 in |
Amps: | 1200 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Mounting: | Surface |
Height: | 86 in |
Depth: | 9.490 in |
Customer Reviews
No reviews for this product
(0)