Metal Halide Lamp, Pulse Start, ED37, 450W, Clear

Item #: 9446

Cat #: MS450W/V/PS/740

UPC: 090444100794

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 450 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 50000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M144/E

Overview

Metal Halide Lamp, Pulse Start, 450 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 50000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M144/E
Also known as: 090444100794, MS450W/V/PS/740

Specifications

Type: Pulse Start
Lumens: 50000
Shape: ED37 (Elliptical Dimple)
Wattage: 450
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
ANSI Code: M144/E
Color Rendering Index (CRI): 68
Light Technology: HID
Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
ANSI Code: M144/E
Light Technology: HID
Lumens: 50000
Wattage: 450
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)