MET 24GR-LD4-38-F1-UNV-L840-CD1-U

Item #: 943916

Cat #: 24GR-LD4-38-F1-UNV-L840-CD1-U

UPC: 080083728190

Sign In or Register to view pricing and more.
Documents & Guides
MET 24GR-LD4-38-F1-UNV-L840-CD1-U GENERAL RECESSED LED TROFFER 2X4 STANDARD RATING FLAT WHITE STEEL DOOR FRAME LED 4.0 LAMP 3800 LUMENS A12 STANDARD SHIELDING UNIVERSAL VOLTAGE (120/277) 4000K 0-10V DIMMING DRIVER UNIT PACK

Overview

MET 24GR-LD4-38-F1-UNV-L840-CD1-U GENERAL RECESSED LED TROFFER 2X4 STANDARD RATING FLAT WHITE STEEL DOOR FRAME LED 4.0 LAMP 3800 LUMENS A12 STANDARD SHIELDING UNIVERSAL VOLTAGE (120/277) 4000K 0-10V DIMMING DRIVER UNIT PACK
Also known as: 080083728190, 24GR-LD4-38-F1-UNV-L840-CD1-U

Specifications

Wattage: 35
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)