Box and Conduit Hanger Support, 13.3" x 13.3"

Item #: 943885

Cat #: BCHS-6S

UPC: 835243003538

Sign In or Register to view pricing and more.
Documents & Guides
Box and Conduit Hanger Support, Horizontal And Vertical Mounting, Fits Up to 6"×6" boxes, Length-13.3”, Width-13.3”

Overview

Box and Conduit Hanger Support, Horizontal And Vertical Mounting, Fits Up to 6"×6" boxes, Length-13.3”, Width-13.3”
Orbit Industries' Box & Conduit Hanger Support series is an innovative solution for installation of a hanging box using one plate. Orbit’s support bracket is self-reinforcing as more conduits are added and require only one rod.
Also known as: 835243003538, BCHS-6S

Specifications

Material: Steel
Height: 13.300 in
Depth: 13.300 in
Material: Steel
Depth: 13.300 in
Height: 13.300 in

Customer Reviews

No reviews for this product
(0)