13.5W/LED/7"FLUSH/27K/RD/BRZ

Item #: 943771

Cat #: S9330

UPC: 045923093302

Sign In or Register to view pricing and more.
13.5W, 7" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: Bronzel.

Overview

13.5W, 7" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: Bronzel.
Satco flush mount LED fixtures feature Solid State LED lighting, Long life, a 5 Year limited warranty, & are Dimmable and suitable for Damp location
Also known as: 045923093302, S9330

Specifications

Mounting: Flush
Diameter: 7 in
Volts AC: 120
Wattage: 13.500
Color: Bronze
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Volts AC: 120
Color: Bronze
Standards: California Proposition 65
Diameter: 7 in
Wattage: 13.500
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)