4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 94374

Cat #: 4SXD

UPC: 687855510832

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, 2-1/8 Inch, Side Knockouts (6) 1/2 Inch, Bottom Knockouts (1) 1/2 Inch, End Knockouts (4) 21/32 Inch, 30.3 Cubic Inches

Overview

4 Inch Square Box, Welded, Metallic, 2-1/8 Inch, Side Knockouts (6) 1/2 Inch, Bottom Knockouts (1) 1/2 Inch, End Knockouts (4) 21/32 Inch, 30.3 Cubic Inches
Also known as: 687855510832, 4SXD

Specifications

Knockout Diameter: 1/2 in, 21/32 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 21/32 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)