800T 7/9 Accessory, Operator Light Module, 30 mm

Item #: 94367

Cat #: 800T-N328

UPC: 662073974550

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-N328 800T 30 MM PUSH-BUTTON

Overview

AB 800T-N328 800T 30 MM PUSH-BUTTON
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N328 is an 800T 30 mm replacement transformer from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073974550, 800T-N328

Specifications

Family / Style: 800T
Type: 30mm Lamp Blocks
Family / Style: 800T
Type: 30mm Lamp Blocks

Customer Reviews

No reviews for this product
(0)