This product may not be available in all locations.
![TeSys SK control relay, 1 NO and 1 NC, 600 V, 120 VAC 50/60 Hz coil TeSys SK control relay, 1 NO and 1 NC, 600 V, 120 VAC 50/60 Hz coil](https://rexel-cdn.com/products/pdocrefca2sk11g7da19pfiletyperendition4000png.jpg?i=5C1669E7-8332-4481-A5E8-2E07B79C28FC&f=420)
TeSys SK control relay, 1 NO and 1 NC, 600 V, 120 VAC 50/60 Hz coil
Item #: 94352
Cat #: CA2SK11G7
UPC: 785901866688
Sign In or Register to view pricing and more.
Documents & Guides
TeSys SK control relay, 1 NO and 1 NC, 600 V, 120 VAC 50/60 Hz coil
Overview
TeSys SK control relay, 1 NO and 1 NC, 600 V, 120 VAC 50/60 Hz coil
TeSys SK industrial control relays are very compact relays that mount of DIN rail. The coil has an operating voltage of 120 VAC 50/60 Hz. Relay has 1 NO and 1 NC contacts. TeSys SK industrial control relays have a 10 ampere resitive ratinga and a NEMA A600 rating. Relays have screw clamp terminals. TeSys SK industrial control relays are UL Listed and CSA certified.
Also known as: 785901866688, CA2SK11G7
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Control, Control Relay, Relay |
Amps: | 20 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | Control, Control Relay, Relay |
Volts AC: | 600 |
Poles: | 2 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)