Control relay, TeSys SK, 2NO, <= 690V, 120 V AC coil

Item #: 94351

Cat #: CA2SK20G7

UPC: 785901866718

Sign In or Register to view pricing and more.
Documents & Guides
Control relay, TeSys SK, 2NO, <= 690V, 120 V AC coil

Overview

Control relay, TeSys SK, 2NO, <= 690V, 120 V AC coil
TeSys SK control relay - 2 NO - <= 690 V - 120 V AC coil
Also known as: 785901866718, CA2SK20G7

Specifications

Volts AC Control: 120
Poles: 2
Type: Control, Control Relay, Relay, 2 N.O.
Amps: 20
Volts AC: 600
Volts AC Control: 120
Type: Control, Control Relay, Relay, 2 N.O.
Volts AC: 600
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)