Pneumatic Cylinder, 63mm Dia., 16" Stroke, HD, Low Speed

Item #: 943300

Cat #: R432037741

UPC:

Documents & Guides
Pneumatic Cylinder, 63 mm Diameter Piston, 16 Inch Stroke, HD, Low Speed, Foot Mounting, RTC-DA-063-0160-HD-IM41S00NLPNA3P0P 0
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pneumatic Cylinder, 63 mm Diameter Piston, 16 Inch Stroke, HD, Low Speed, Foot Mounting, RTC-DA-063-0160-HD-IM41S00NLPNA3P0P 0
When OEMs and manufacturers need reliable and innovative pneumatics solutions, they look to Emerson’s extensive AVENTICS portfolio of cylinders, valves, air preparation and pressure regulators, engineered in Germany. With a compact design and low-maintenance technology to actuate machinery, our pneumatics can be trusted to deliver reliable and efficient operation even in the most demanding applications and environments. son's innovative pneumatic solutions from AVENTICS provide precise and long-lasting operation for your machine automation applications.
Also known as: R432037741

Specifications

Length: 16 in
Mounting: Foot
Diameter: 63 mm
Type: Pneumatic Cylinder
Length: 16 in
Diameter: 63 mm
Mounting: Foot
Type: Pneumatic Cylinder

Customer Reviews

No reviews for this product
(0)