24FRLD4-40-UNVL840-CD1-U

Item #: 943265

Cat #: 24FR-LD4-40-UNV-L840-CD1-U

UPC: 080083751723

Sign In or Register to view pricing and more.
Documents & Guides
Premium LED Luminaire, 2 x 4, 4000 lumen, 4000K, 0 to 10V dimming

Overview

Premium LED Luminaire, 2 x 4, 4000 lumen, 4000K, 0 to 10V dimming
Also known as: 080083751723, 24FR-LD4-40-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)