Flush Mount Screw Cover Enclosure, 16" x 12" x 6"

Item #: 94304

Cat #: AFMSC16126SS

UPC: 783510149130

Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount Screw Cover Encl, Bulletin A20s (Pharmapro Stainless Steel Flush Mount Enclosures), Size/Dims: 16" x 12" x 6", Material/Finish: Ss Type 304

Overview

Flush Mount Screw Cover Encl, Bulletin A20s (Pharmapro Stainless Steel Flush Mount Enclosures), Size/Dims: 16" x 12" x 6", Material/Finish: Ss Type 304
Also known as: 783510149130, AFMSC16126SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Flush
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Mounting: Flush

Customer Reviews

No reviews for this product
(0)