Type MV-105 Cable, 350 kcmil, 5kv/8kv, SIMpull

Item #: 942922

Cat #: 95504799

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type MV-105 Cable, 350 kcmil, 5kv 133% Insulation, 8kv, 100% Insulation, SIMpull

Overview

Type MV-105 Cable, 350 kcmil, 5kv 133% Insulation, 8kv, 100% Insulation, SIMpull
Also known as: 95504799

Specifications

Material: Copper
Color: Black
Conductors: 1
Gauge: 350
Material: Copper
Conductors: 1
Color: Black
Gauge: 350

Customer Reviews

No reviews for this product
(0)