Sel-sw Sl53413-5-bg Indicator Light

Item #: 9428

Cat #: SL53413-5-BG

UPC: 661191534356

Sign In or Register to view pricing and more.
Documents & Guides
Selecta; Indicator Light; Incandescent; Average Life: 7000 Hr; Voltage Rating: 28 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Green/transparent; Lens Type: Raised; Bezel Color: Stainless; Package Ty

Overview

Selecta; Indicator Light; Incandescent; Average Life: 7000 Hr; Voltage Rating: 28 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Green/transparent; Lens Type: Raised; Bezel Color: Stainless; Package Ty
Also known as: 661191534356, SL53413-5-BG

Specifications

Light Technology: Incandescent
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)