Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class R

Item #: 942617

Cat #: 1494U-R30-CR-M

UPC: 887172714726

Disconnect Switch, Fusible, Class R Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fusible, Class R Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle
Also known as: 887172714726, 1494U-R30-CR-M

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Volts DC: 600
Amps: 30
Class: R
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Amps: 30
Volts AC: 600
Poles: 3
Volts DC: 600
Class: R

Customer Reviews

No reviews for this product
(0)