4GANG SVC FLR BOX 128CU IN. STL

Item #: 9426

Cat #: 667-SC

UPC: 785991150957

Sign In or Register to view pricing and more.
Documents & Guides
Four Gang Recessed Service Floor Box, 128 Cubic Inches, 13 Inches Square, Depth 3 Inches, Galvanized Steel, 3/4 Inch 1 Inch and 1-1/4 Inch Knockouts, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings

Overview

Four Gang Recessed Service Floor Box, 128 Cubic Inches, 13 Inches Square, Depth 3 Inches, Galvanized Steel, 3/4 Inch 1 Inch and 1-1/4 Inch Knockouts, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Also known as: 785991150957, 667-SC

Specifications

Knockout Diameter: 3/4 in, 1 1/4 in, 1 in
Gangs: 6, 4
Material: Steel
Cubic Inches: 128 in³
Knockout Diameter: 3/4 in, 1 1/4 in, 1 in
Material: Steel
Gangs: 6, 4
Cubic Inches: 128 in³

Customer Reviews

No reviews for this product
(0)