IEC Contactor, 16 A, 200-220V 50 Hz / 208-240V 60 Hz, 3 NO Poles, 1NC Contact

Item #: 94253

Cat #: 100-C16L01

UPC: 662072600085

Sign In or Register to view pricing and more.
IEC Contactor, 16 Amp, 200 - 220 Volt AC, 50 Hz / 208 - 240 Volt AC, 60 Hz, 3 Normally Open Poles, 1 Normally Closed Auxiliary Contacts

Overview

IEC Contactor, 16 Amp, 200 - 220 Volt AC, 50 Hz / 208 - 240 Volt AC, 60 Hz, 3 Normally Open Poles, 1 Normally Closed Auxiliary Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16L01 from Rockwell Automation® is a 16 A, 200-220 V 50 Hz / 208-240 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072600085, 100-C16L01

Specifications

Type: Contactor, IEC
Amps: 16
Volts AC Control: 208/240, 200/220
Type: Contactor, IEC
Volts AC Control: 208/240, 200/220
Amps: 16

Customer Reviews

No reviews for this product
(0)