FS Device Box,1-Gang,Feed-Thru,Type FSC,3/4" Malleable Iron

Item #: 9425

Cat #: FSC-1D-75

UPC: 781381344203

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box with Open Bottom. Hub Size: 3/4". Box Depth: "3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box with Open Bottom. Hub Size: 3/4". Box Depth: "3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
FS and FD Cast Hub Device Boxes accommodate wiring devices such as switches and receptacles, and provide excellent service in areas where boxes are subject to rough usage
Also known as: 781381344203, FSC-1D-75

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)