SJEOOW Portable Cord, 12/3, Black, 250', 105°C Rated, 300V

Item #: 942421

Cat #: 55039604

UPC: 032886038907

Documents & Guides
SJEOOW Portable Cord, 12/3, Black, 250 Foot Spool, 105°C Rated, 300V
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 12/3, Black, 250 Foot Spool, 105°C Rated, 300V
Also known as: 032886038907, 55039604

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 3
Jacket: TPE
Gauge: 12
Material: Copper
Color: Black
Length: 250 ft
Conductors: 3
Gauge: 12
Color: Black
Volts AC: 300
Jacket: TPE
Material: Copper

Customer Reviews

No reviews for this product
(0)