Tilt Leg Kit, Fixed Tilt Leg, 30", Mill, North Tilt Leg Length: 30"

Item #: 942415

Cat #: TM-FTL-030

UPC:

Documents & Guides
Tilt Leg Kit, Fixed Tilt Leg, 30", Mill, North Tilt Leg Length: 30"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tilt Leg Kit, Fixed Tilt Leg, 30", Mill, North Tilt Leg Length: 30"
Also known as: TM-FTL-030

Specifications

Length: 30 in
Color: Silver
Material: Aluminum
Weight: 3.600 lbs
Finish: Mill
Length: 30 in
Material: Aluminum
Finish: Mill
Color: Silver
Weight: 3.600 lbs

Customer Reviews

No reviews for this product
(0)