Tilt Leg Kit, 25", Mill

Item #: 942414

Cat #: TM-FTL-025

UPC:

Documents & Guides
Tilt Leg Kit, Fixed Tilt Leg, 25", Mill, North Tilt Leg Length: 25"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tilt Leg Kit, Fixed Tilt Leg, 25", Mill, North Tilt Leg Length: 25"
Also known as: TM-FTL-025

Specifications

Length: 25 in
Color: Silver
Material: Aluminum
Weight: 3.250 lbs
Finish: Mill
Length: 25 in
Material: Aluminum
Finish: Mill
Color: Silver
Weight: 3.250 lbs

Customer Reviews

No reviews for this product
(0)