Module, Communications, EtherNet/IP Bridge, Fiber Optic

Item #: 94241

Cat #: 1756-EN2F

UPC: 612598344710

Module, Communications, ContolLogix, EtherNet/IP Bridge, Fiber Optic, 256 Logix Connections
Sign In or Register to view pricing and more.

No associated products found.

Overview

Module, Communications, ContolLogix, EtherNet/IP Bridge, Fiber Optic, 256 Logix Connections
Bulletin 1756 ControlLogix® communications modules offer security to encrypt information between controllers and servers to prevent tampering. Allen-Bradley® catalog item 1756-EN2F from Rockwell Automation® is a ControlLogix Ethernet / IP communication module. It has one port, eight motion axis, and 256 CIP connections. And it is fiber optic.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598344710, 1756-EN2F

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Material: Fiber
Type: Communications Module
Standards: Build America Buy America Compliant
Mounting: Chassis
Material: Fiber
Standards: Build America Buy America Compliant
Family / Style: ControlLogix
Type: Communications Module

Customer Reviews

No reviews for this product
(0)