Digital Clamp Meter, AC Auto-Ranging, 400A

Item #: 942400

Cat #: CL310

UPC: 092644690594

Sign In or Register to view pricing and more.
Digital Clamp Meter, AC Auto-Ranging, 400AClamp Meter, Maximum Rating: CAT III 400A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads, Thermocouple with Adapter and Batteries

Overview

Digital Clamp Meter, AC Auto-Ranging, 400AClamp Meter, Maximum Rating: CAT III 400A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads, Thermocouple with Adapter and Batteries
Also known as: 092644690594, CL310

Specifications

Type: Clamp Meter, Multimeter
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Type: Clamp Meter, Multimeter
Volts AC: 600
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)