1.4W S14 LED Lamp, 27K

Item #: 942321

Cat #: S9174

UPC: 045923091742

Sign In or Register to view pricing and more.
1.4 Watt LED; S14; Clear; 2700K; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; S14; Clear; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091742, S9174

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 36
Material: Glass
Shape: S14 (Straight)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 36
Shape: S14 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 1.400
Dimmable: No

Customer Reviews

No reviews for this product
(0)