244AGX 4FT TRAC 277V

Item #: 942305
Cat #: HTEK4-4FT-BL
UPC: 661209316745
Sign In or Register to view pricing and more.
Documents & Guides
244AGX 4FT TRAC 277V

Overview

244AGX 4FT TRAC 277V
The TEK Series 120-Volt 2-Circuit/2-Neutral Trac System offers the widest variety of compatible fixtures and light sources including line voltage halogen, low voltage halogen, fluorescent, ceramic metal halide (CMH) and light emitting diode (LED).
Also known as: 661209316745, HTEK4-4FT-BL

Specifications

Color: Black
Length: 4 ft, 48 in
Color: Black
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)