15" Fixed Tilt Leg Kit

Item #: 942250

Cat #: TM-FTL-015

UPC:

Documents & Guides
15" Fixed Tilt leg kit includes South and North tilt legs and all hardware. Assembled South tilt legs include angle indicators. Legs are electrically bonded to rails.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15" Fixed Tilt leg kit includes South and North tilt legs and all hardware. Assembled South tilt legs include angle indicators. Legs are electrically bonded to rails.
The IronRidge Tilt Mount System supports a wide range of solar module tilting angles, while also resisting the extreme wind and snow forces experienced over a building’s lifetime. Every component has been carefully engineered and rigorously tested, and the entire system uses only aluminum and stainless steel materials to resist corrosion.
Also known as: TM-FTL-015

Specifications

Color: Silver
Length: 15 in
Material: Aluminum
Weight: 2.550 lbs
Finish: Mill
Color: Silver
Material: Aluminum
Finish: Mill
Length: 15 in
Weight: 2.550 lbs

Customer Reviews

No reviews for this product
(0)