7W PAR20 LED Lamp, 50K

Item #: 942224

Cat #: S9404

UPC: 045923094040

Sign In or Register to view pricing and more.
7 watt PAR20 LED; 5000K; 25' beam spread; Medium base; 120 volts

Overview

7 watt PAR20 LED; 5000K; 25' beam spread; Medium base; 120 volts
Also known as: 045923094040, S9404

Specifications

Lumens: 1000
Color: Clear
Base: Medium Screw (E26)
Wattage: 7
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 1000
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color: Clear
Wattage: 7
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)