Enclosure With Black Extrusions, Concept HMI, 350 x 450 x 180mm

Item #: 94196

Cat #: CP354518

UPC: 783510147259

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure With Black Extrusions, Concept HMI, NEMA 4/12, 350 x 450 x 180mm, Steel With Gray Finish

Overview

Enclosure With Black Extrusions, Concept HMI, NEMA 4/12, 350 x 450 x 180mm, Steel With Gray Finish
Also known as: 783510147259, CP354518

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Material: Steel
Mounting: Wall
Height: 13.780 in
Width: 17.720 in
Depth: 7.090 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Mounting: Wall
Width: 17.720 in
Material: Steel
Height: 13.780 in
Depth: 7.090 in

Customer Reviews

No reviews for this product
(0)