Has Been Replaced by Eaton FAZ-D15/1-NA-SP

Item #: 941817

Cat #: WMZT1D15

UPC: 786685256276

Sign In or Register to view pricing and more.

Overview

TYPE WMZT 10KA 1 POLE 15A D CURVE *** Discontinued ***
Also known as: 786685256276, WMZT1D15

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve D
Volts DC: 48
Mounting: DIN Rail
Amps: 15
Volts AC: 277
Poles: 1
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)