Chem-Gard Cable, 12/4, 600V

Item #: 941730

Cat #: 42204

UPC:

Documents & Guides
Chem-Gard Cable, 12 AWG Copper, 4 Conductor, 600V, FT-1 Flame Rating, VW-1 Flame Rating, RoHS Compliant, Max Temperature of 200 Degrees Celsius, Cold Temp Rating of -60 Degrees Celsius.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Chem-Gard Cable, 12 AWG Copper, 4 Conductor, 600V, FT-1 Flame Rating, VW-1 Flame Rating, RoHS Compliant, Max Temperature of 200 Degrees Celsius, Cold Temp Rating of -60 Degrees Celsius.
Also known as: 42204

Specifications

Gauge: 12 AWG
Material: Copper
Conductors: 4
Color: Yellow
Gauge: 12 AWG
Conductors: 4
Material: Copper
Color: Yellow

Customer Reviews

No reviews for this product
(0)