Cam Connector, Female Plug, Crimped 3/0-4/0 AWG, Green

Item #: 941649

Cat #: 16D37-UG

UPC: 078477720295

Documents & Guides
Female Plug, Contact &Insulator, Cam-Type, Detachable, Crimped, 3/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" Green
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

DiversiTech
230-DL16-20 Mini Split Condensate Drain
Item #: 1154762
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

DiversiTech
230-D4 SpeediChannel, 4", Natural
Item #: 1154752
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Female Plug, Contact &Insulator, Cam-Type, Detachable, Crimped, 3/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" Green
16 Series Single Pole Cam Type Female Detachable Plug, Thermo-Plastic Screw, Taper Nose, Crimp Connection, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 3/0 To 4/0-Green
Also known as: 078477720295, 16D37-UG

Specifications

Gender: Female
Color: Green
Type: Cam-Type
Gender: Female
Type: Cam-Type
Color: Green

Customer Reviews

No reviews for this product
(0)