LED Low-Bay/High-Bay, 120-277V, 4000K
Item #:
941641
Cat #:
HBLED-LD4-24-W-480V-L850-ED2-MP-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Low-Bay/High Bay, 120-277V, 5000K, 18,000 Lumens
Overview
LED Low-Bay/High Bay, 120-277V, 5000K, 18,000 Lumens
Also known as: HBLED-LD4-24-W-480V-L850-ED2-MP-U
Specifications
Type: | Low Bay |
Lumens: | 18000 |
Light Technology: | LED |
Size: | 2 x 4 ft. |
Type: | Low Bay |
Light Technology: | LED |
Lumens: | 18000 |
Size: | 2 x 4 ft. |
Customer Reviews
No reviews for this product
(0)