23W PAR38 CFL Lamp, 27K

Item #: 941616

Cat #: S7432

UPC: 045923074325

Sign In or Register to view pricing and more.
Documents & Guides
23 Watt; PAR38 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 230 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23 Watt; PAR38 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 230 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074325, S7432

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 230
Lumens: 1100
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Light Technology: CFL
Wattage: 23
Volts AC: 230
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)