Operator Interface, 9" WVGA Touch Screen, Ethernet DLR, 240VAC

Item #: 941555

Cat #: 2711P-T9W22A9P

UPC: 885630844619

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 7 Performance, 9 Inch, WVGA, Color, Touch Screen, Ethernet DLR, 240 Volt AC, Windows CE OS License Pro

Overview

Operator Interface, PanelView 7 Performance, 9 Inch, WVGA, Color, Touch Screen, Ethernet DLR, 240 Volt AC, Windows CE OS License Pro
Also known as: 885630844619, 2711P-T9W22A9P

Specifications

Size: 9 in
Volts AC: 240
Type: Operator Interface
Size: 9 in
Type: Operator Interface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)