Heavy Duty Cable Tie, 175 lbs, 52", Natural

Item #: 941323

Cat #: T150XLL9X2

UPC: 089306164975

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 52.2" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 52.2" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 25/pkg
HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.
Also known as: 089306164975, T150XLL9X2

Specifications

Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 52.200 in
Color: Natural
Material: Nylon
Weight Capacity: 175 lbs
Length: 52.200 in

Customer Reviews

No reviews for this product
(0)