14W BR40 LED Lamp, 27K

Item #: 941306

Cat #: 14BR40G4DIM/827

UPC: 028672406364

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1065, CRI: 82, Color Temperature: 2700K, Beam Angle: 110º, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1065, CRI: 82, Color Temperature: 2700K, Beam Angle: 110º, Rated Average Life: 25,000 Hrs.
Also known as: 028672406364, 14BR40G4DIM/827

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1065
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 110°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1065
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 14
Light Technology: LED
Angle: 110°

Customer Reviews

No reviews for this product
(0)