Hinged Enclosure/Sloped Top, Type 4X, 36x24x8

Item #: 941269

Cat #: CSD36248SSST

UPC: 783510260170

Sign In or Register to view pricing and more.
Documents & Guides
Hinged Enclosure, Concept Sloped Top, NEMA Type 4X, Dimensions: 36" x 24" x 8"

Overview

Hinged Enclosure, Concept Sloped Top, NEMA Type 4X, Dimensions: 36" x 24" x 8"
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.
Also known as: 783510260170, CSD36248SSST

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 3
Material: Stainless Steel
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)