Sign In or Register to view pricing and more.
Documents & Guides
Wall Mounted Cooling Unit, Blue E Series, NEMA 3R, 380 - 480 Volt, 50/60Hz, Carbon Steel Housing
Overview
Wall Mounted Cooling Unit, Blue E Series, NEMA 3R, 380 - 480 Volt, 50/60Hz, Carbon Steel Housing
Revolutionary energy efficiency through innovative hybrid technology. On average, 75% energy saved due to speed-regulated components and heat pipe technology. Suitable for international use due to a unique multi-voltage capability. Intuitive operation via touch display. Identical mounting cut-out (external mounting, partial internal mounting and full internal mounting) for four output categories.
Also known as: 639889878280, 3189940
Specifications
Material: | Carbon Steel |
IP/NEMA Rating: | NEMA 3R |
Material: | Carbon Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)