6.5 WATT G40 LED; CLEAR; MEDIUM BASE; 2700K; 810 LUMENS; 120 VOLTS

Item #: 941112

Cat #: S9257

UPC: 045923092572

Sign In or Register to view pricing and more.
Documents & Guides
6.5 WATT G40 LED; CLEAR; MEDIUM BASE; 2700K; 810 LUMENS; 120 VOLTS

Overview

6.5 WATT G40 LED; CLEAR; MEDIUM BASE; 2700K; 810 LUMENS; 120 VOLTS
Also known as: 045923092572, S9257

Specifications

Lumens: 810
Color: Clear
Wattage: 7
Shape: G40 (Globe)
Light Technology: LED
Lumens: 810
Wattage: 7
Light Technology: LED
Color: Clear
Shape: G40 (Globe)

Customer Reviews

No reviews for this product
(0)