9W A19 LED Lamp, 35K

Item #: 940954

Cat #: S9607

UPC: 045923096075

Sign In or Register to view pricing and more.
Documents & Guides
SATCO S9607 - 9 watt; A19 LED; 3500K; Medium base; 300' beam spread; 120 volts

Overview

SATCO S9607 - 9 watt; A19 LED; 3500K; Medium base; 300' beam spread; 120 volts
Also known as: 045923096075, S9607

Specifications

Lumens: 845
Color: White
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Lumens: 845
Shape: A19 (Arbitrary)
Light Technology: LED
Color: White
Wattage: 9

Customer Reviews

No reviews for this product
(0)