Speed Link SLK With Angle Bracket

Item #: 940722

Cat #: SLK15L3AB

UPC: 782856799924

Documents & Guides
Speed Link SLK With Angle Bracket, Wire Rope Length 9.9 Feet, 1.5 mm Rope Diameter, Steel/Electro-Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Speed Link SLK With Angle Bracket, Wire Rope Length 9.9 Feet, 1.5 mm Rope Diameter, Steel/Electro-Galvanized
Versatile overhead support solution that is easy to adjust and installs quickly to various ceiling or deck structures.
Also known as: 782856799924, SLK15L3AB

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 9.900 ft
Diameter: 1.500 mm
Length: 9.900 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)