Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class R

Item #: 940687

Cat #: 1494U-R100-CR-M

UPC: 887172714740

Sign In or Register to view pricing and more.
Disconnect Switch, Fusible, Class R Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle

Overview

Disconnect Switch, Fusible, Class R Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle
Also known as: 887172714740, 1494U-R100-CR-M

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Amps: 100
Volts DC: 600
Class: R
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Volts DC: 600
Volts AC: 600
Poles: 3
Amps: 100
Class: R

Customer Reviews

No reviews for this product
(0)