Operator Interface, Touch Screen, 10.4" Color, DC Power

Item #: 940624

Cat #: 2711P-T10C22D8S

UPC: 885630920450

Documents & Guides
Operator Interface, Touch Screen, PanelView Plus 7, Standard, Color Terminal, 10.4 Inch, Standard Communication: Ethernet and RS-232, 512 MB Nonvolatile Memory, 512 MB RAM, DC Power
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operator Interface, Touch Screen, PanelView Plus 7, Standard, Color Terminal, 10.4 Inch, Standard Communication: Ethernet and RS-232, 512 MB Nonvolatile Memory, 512 MB RAM, DC Power
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630920450, 2711P-T10C22D8S

Specifications

Volts DC: 24
Size: 10.4 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10.4 in

Customer Reviews

No reviews for this product
(0)