6.5W MR16 LED Lamp, 30K

Item #: 940525

Cat #: S9383

UPC: 045923093838

Sign In or Register to view pricing and more.
Documents & Guides
6.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU10 Base; 120 Volt

Overview

6.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU10 Base; 120 Volt
Also known as: 045923093838, S9383

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Shape: MR16 (Mini Reflector)
Lumens: 500
Color Rendering Index (CRI): 80
Standards: California Title 20
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 6.500
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)