Grounding Screw, #10-32 Screw, 3/8", Slotted/Phillips

Item #: 940507

Cat #: JGSH20

UPC: 639720820805

Documents & Guides
Grounding Screw, #10-32 Screw, 3/8 Inch, Slotted/Phillips Drive, Steel, Zinc, Hex Washer Head
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Screw, #10-32 Screw, 3/8 Inch, Slotted/Phillips Drive, Steel, Zinc, Hex Washer Head
CraftCoat® 1000 coating is applied after heat-treating to provide anti-corrosion protection. CraftCoat® 1000 coating is a RoHS Compliant mechanical zinc coating that offers 1000 hours to 15% red rust corrosion in salt spray testing performed to ASTMB117 specifications.
Also known as: 639720820805, JGSH20

Specifications

Size: 10-32
Color: Green
Drive: Phillips, Slotted
Length: 3/8 in
Finish: Zinc
Screw Head: Hex Washer
Package Type: Jar
Size: 10-32
Drive: Phillips, Slotted
Finish: Zinc
Package Type: Jar
Color: Green
Length: 3/8 in
Screw Head: Hex Washer

Customer Reviews

No reviews for this product
(0)