Fender Washer, 1/4 x 1-1/2", Stainless Steel

Item #: 940465

Cat #: JW114SS

UPC: 639720805512

Sign In or Register to view pricing and more.
Documents & Guides
Fender Washer, 1/4 x 1-1/2 Inch, Stainless Steel, QTY 100

Overview

Fender Washer, 1/4 x 1-1/2 Inch, Stainless Steel, QTY 100
Metallics carries a full range of washers including flat, finishing, octagonal, conical, lock, internal tooth, sealing and fender, available in steel zinc, grade 5, grade 8, 18-8 stainless, galvanized, black oxide and plain steel. 
Also known as: 639720805512, JW114SS

Specifications

Diameter: 1 1/2 in, 1/4 in
Material: Stainless Steel
Size: 1/4 in
Package Type: Jar
Diameter: 1 1/2 in, 1/4 in
Size: 1/4 in
Material: Stainless Steel
Package Type: Jar

Customer Reviews

No reviews for this product
(0)